Shop All External Retaining Rings
Newport Fasteners
External-E Retaining Ring, Stainless Steel Plain Finish, 0.14 in Shaft Dia, 500 PK
Mfr # 102564
Zoro # G606305612
product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.14 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 102564
- Zoro # G606305612
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.14 in |
Details
Item | Retaining Ring |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Description
.140" E-Style Retaining Rings/Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-3/4" Linch Pins 8PK (930064)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-5/8 in Shaft Dia (CG-162SJ)
- PASLODE Common Nail, 1 in L, 30D (176263)
- ZORO SELECT #8-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0075)
- NEWPORT FASTENERS External-E Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 2000 PK (492326)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (721085)
- NEWPORT FASTENERS External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia, 100 PK (630759)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (815219)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 100 PK (189804)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 0.938 in Shaft Dia, 100 PK (980133)
- A & I PRODUCTS External Retaining Ring, Steel Black Oxide Finish (A-15A904)
- Newport Fasteners External Retaining Rings