Shop All External Retaining Rings
Newport Fasteners
External-E Retaining Ring, Stainless Steel Plain Finish, 0.062 in Shaft Dia, 500 PK
Mfr # 100718
Zoro # G706305598
product price: $83.99
/pk 500, $0.17/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 0.062 in
- Fits Groove Diameter 0.052"
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 100718
- Zoro # G706305598
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 0.062 in |
Fits Groove Diameter | 0.052" |
Free Inside Diameter | 0.051" |
Details
Item | Retaining Ring |
Type | External-E |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.01 in |
System of Measurement | Inch |
Description
.062" E-Style Retaining Rings/Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (7404SD1-PWR)
- METABO HPT Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Dipped Head, 21 Degrees (20302SHPT)
- ARROW FASTENER Cable Staples, Round Crown, 3/8 in Leg L, Steel (256)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (815219)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 100 PK (189804)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (721085)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 1-3/4 in Shaft Dia, 100 PK (409906)
- NEWPORT FASTENERS External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia, 100 PK (630759)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 0.938 in Shaft Dia, 100 PK (980133)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 34 mm Shaft Dia, 50 PK (M36000.034.0001)
- Newport Fasteners External Retaining Rings