Shop All External Retaining Rings
Newport Fasteners
External-E Retaining Ring, 18-8 Stainless Steel Plain Finish, 5/8 in Shaft Dia, 100 PK
Mfr # 975249
Zoro # G306305615
product price: $208.99
/pk 100, $2.09/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Fits Shaft Diameter 5/8 in
- Fits Groove Diameter 0.485"
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 975249
- Zoro # G306305615
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/8 in |
Fits Groove Diameter | 0.485" |
Free Inside Diameter | 0.48" |
Details
Item | Retaining Ring |
Type | External-E |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thickness | 0.042 in |
System of Measurement | Inch |
Description
.625" E-Style Retaining Rings/Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGARD INSTALLATION TOO FOR 14X1.5 - 22MM HEX (65302)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 1/4 in Overall Lg (100402RSN)
- HERITAGE Hitch Pin Square Handle, 5/8"x6", Zc (HP-0625-6000S)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-1/2, PK5 (U07840.075.0150)
- NEWPORT FASTENERS External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1.188 in Shaft Dia, 100 PK (872164)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 3/8 in Shaft Dia, 100 PK (721085)
- NEWPORT FASTENERS External-E Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 2000 PK (492326)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 0.938 in Shaft Dia, 100 PK (980133)
- NEWPORT FASTENERS External-E Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 100 PK (189804)
- NEWPORT FASTENERS External Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 100 PK (200575)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 2-5/8 in Shaft Dia (SH-262SS)
- Newport Fasteners External Retaining Rings