Shop All Drywall Screws
Newport Fasteners
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK
Mfr # 439968
Zoro # G006301641
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 439968
- Zoro # G006301641
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Drywall Screw |
System of Measurement | Inch |
Tip Type | Drilling |
Description
#8 x 2 1/2" Self-Drilling Drywall Screws/Phillips/Bugle Head/Steel/Zinc/#2 Drill Point , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34142.012.0042)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0250)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 10 PK (U04200.075.0250)
- TAMPER-PRUF SCREWS #10-32 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21440)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 1400 PK (509873)
- NEWPORT FASTENERS Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (251567)
- NEWPORT FASTENERS Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2500 PK (377792)
- NEWPORT FASTENERS Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (495639)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (492645)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (786935)
- DURASPIN Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 4000 PK (06A162PB)
- Newport Fasteners Drywall Screws