Shop All Blind Rivets
Newport Fasteners
Drive Pin Rivet, Universal Head Head, 5/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK
Mfr # 674431
Zoro # G806314353
product price: $1,352.99
/pk 1000, $1.35/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Universal Head
- Body Material Aluminum
- Mandrel Material Aluminum
- System of Measurement Inch
- Drill Size 5/16"
Product Information
- Brand Newport Fasteners
- MFR # 674431
- Zoro # G806314353
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/16 in |
Body Length | 9/16 in |
Drill Size | 5/16" |
Details
Item | Drive Pin Rivet |
Head Type | Universal Head |
Body Material | Aluminum |
Mandrel Material | Aluminum |
System of Measurement | Inch |
Description
5/16" x 9/16" Universal Head Drive Pin Rivets/All Aluminum , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K527ASBXN)
- MKT FASTENING Stud Assembly, 3/4", 12 in, Zinc Plated, Steel, 6 PK (3112048)
- ZORO SELECT 3/8"-16 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0100)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Aluminum Body, 10000 PK (290140)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (171249)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 5000 PK (783219)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/32 in Dia., 0.375 in L, Aluminum Body, 10000 PK (634723)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 3/8 in L, Steel Body, 1000 PK (810522)
- NEWPORT FASTENERS Drive Pin Rivet, Tamper Proof Head, 3/16 in Dia., 7/32 in L, Aluminum Body, 1000 PK (521511)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK (51068)
- Newport Fasteners Blind Rivets