Shop All Blind Rivets
Newport Fasteners
Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 9/32 in L, Steel Body, 1000 PK
Mfr # 191522
Zoro # G306314242
product price: $2,297.99
/pk 1000, $2.30/ea
Free Shipping & Returns
$2,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Universal Head
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/8 in
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 191522
- Zoro # G306314242
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/8 in |
Body Length | 9/32 in |
Drill Size | 3/8" |
Details
Item | Drive Pin Rivet |
Head Type | Universal Head |
Body Material | Steel |
Mandrel Material | Steel |
System of Measurement | Inch |
Description
3/8" x 9/32" Universal Head Drive Pin Rivets/All Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 10 PK (U08441.075.0325)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34125.015.5153)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 18-8, Plain Finish (23301)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK5 (U39350.037.0350)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 3/8 in L, Steel Body, 1000 PK (810522)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 1000 PK (251064)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK (674431)
- NEWPORT FASTENERS Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Stainless Steel Body, 2000 PK (241115)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 250 PK (854163)
- NEWPORT FASTENERS Drive Pin Rivet, Tamper Proof Head, 3/16 in Dia., 7/32 in L, Aluminum Body, 1000 PK (521511)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., Steel Body, 1000 PK (SBS-43)
- Newport Fasteners Blind Rivets