Shop All Blind Rivets
Newport Fasteners
Drive Pin Rivet, Brazier Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 1000 PK
Mfr # 957332
Zoro # G006314245
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Brazier
- Body Material Aluminum
- Mandrel Material Stainless Steel
- Rivet Diameter 1/8 in
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 957332
- Zoro # G006314245
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 3/16 in |
Drill Size | 1/8" |
Details
Item | Drive Pin Rivet |
Head Type | Brazier |
Body Material | Aluminum |
Mandrel Material | Stainless Steel |
System of Measurement | Inch |
Description
1/8" x 3/16" Brazier Head Drive Pin Rivets/Aluminum Body/SS Mandrel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 5 PK (N04160.101.0150)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0150)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Stainless Steel Body, 50 PK (35F0806-EA-50)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08716)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 1/4 in Dia., 11/16 in L, Aluminum Body, 1000 PK (799663)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.70 in L, Aluminum Body, 3500 PK (231612)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK (171249)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.212 in L, Stainless Steel Body, 1000 PK (827017)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 5/32 in Dia., 0.925 in L, Aluminum Body, 4000 PK (262416)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.540 in L, Stainless Steel Body, 500 PK (184953)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-66)
- Newport Fasteners Blind Rivets