Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, 24 mm Lg, 13 mm Hex Wd
Mfr # 771917-PR-100
Zoro # G706318031
product price: $330.99
/pk 100, $3.31/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
Hex Type
- Thread Size M8-1.25
- Material 18-8 Stainless Steel
- Overall Length 24 mm
- Hex Width 13 mm
- System of Measurement Metric
Product Information
- Brand Newport Fasteners
- MFR # 771917-PR-100
- Zoro # G706318031
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Length | 24 mm |
Hex Width | 13 mm |
Details
Item | Coupling Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Metric |
Thread Direction | Right Hand |
Type | Hex |
Description
M8-1.25 x 24mm Hex Coupling Nuts/18-8 Stainless Steel (Quantity: TRUE, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nut, 5/16", Steel, Nickel Plated, 0.286 in H, 50 PK (230982004)
- FREEMAN Fence Staples, 16 ga, Round Crown, 7/8 in Leg L, Steel (FS16G78)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/8"-16 (3532-3/8K)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1234)
- NEWPORT FASTENERS Coupling Nut, 1/2"-13, Steel, Grade A, Plain, 1-3/4 in Lg, 3/4 in Hex Wd (306635-BR-300)
- NEWPORT FASTENERS Coupling Nut, #1-8, Steel, Grade A, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd (455807-BR-75)
- NEWPORT FASTENERS Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 1-1/8 in Lg, 1/2 in Hex Wd (899365-PR-100)
- NEWPORT FASTENERS Coupling Nut, 5/8"-11, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd (337368-BR-250)
- NEWPORT FASTENERS Coupling Nut, M12-1.75, Steel, Class 6, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (300887-BR-225)
- NEWPORT FASTENERS Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade A, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (NB303502P-50)
- ZORO SELECT Coupling Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250380BG)
- Newport Fasteners Coupling Nuts