Shop All Coupling Nuts
Newport Fasteners
Coupling Nut, 5/16"-24, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd
Mfr # 709053-PR-50
Zoro # G506317982
product price: $56.69
/pk 50, $1.13/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size 5/16"-24
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 7/8 in
Product Information
- Brand Newport Fasteners
- MFR # 709053-PR-50
- Zoro # G506317982
- Country of Origin Unknown
- Category Coupling Nuts
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 7/8 in |
Hex Width | 7/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Type | Hex |
Description
5/16"-24 x 7/8" Hex Coupling Nuts/A563 Grade A Steel/Zinc Plated (Quantity: TRUE, 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 850 PK (1077)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 50 PK (U36230.009.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U55450.013.0001)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK (N04160.043.0100)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Zinc Plated, 3 in Lg, 1 in Hex Wd (837421)
- NEWPORT FASTENERS Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 18 mm Lg, 10 mm Hex Wd (803258)
- NEWPORT FASTENERS Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd (545827-BR-500)
- NEWPORT FASTENERS Coupling Nut, M12-1.75, Steel, Class 6, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (300887-BR-225)
- NEWPORT FASTENERS Coupling Nut, 1"-8, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd (896576-PR-15)
- NEWPORT FASTENERS Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3-3/4 in Lg, 1-7/8 in Hex Wd (NB303125B-25)
- ZORO SELECT Coupling Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (250419BG)
- Newport Fasteners Coupling Nuts