Shop All Weld & Self-Clinching Studs
Newport Fasteners
Clinch Stud, #4-40, 3/8", Broaching, Phosphor Bronze, Electro-Tin Finish, 5000 PK
Mfr # 589633
Zoro # G106371964
product price: $823.99
/pk 5000, $0.16/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Broaching
- Threaded Rod Material Phosphor Bronze
- System of Measurement Inch
- Threaded Rod Finish Electro-Tin
Product Information
- Brand Newport Fasteners
- MFR # 589633
- Zoro # G106371964
- Country of Origin Unknown
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #4-40 |
Stud Length | 3/8" |
Details
Item | Clinch Stud |
Type | Broaching |
Threaded Rod Material | Phosphor Bronze |
System of Measurement | Inch |
Threaded Rod Finish | Electro-Tin |
Description
4-40 x 3/8 Broaching-Type Clinch Studs/Phosphor Bronze/Electro-Tin , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK (05551-PWR)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 3/16 in Dia., 1.130 in L, Steel Body (A1620)
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 25 ft, 3/64 in Pin Dia., Galvanized, Nylon Coated (WWG-DISP-LANYARD)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1252)
- NEWPORT FASTENERS 1/4"-20 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21254-100)
- NEWPORT FASTENERS Weld Screw, 1/4"-20, 1 1/2 in, Bottom Projection, Steel, Plain Finish, 1000 PK (276953)
- NEWPORT FASTENERS Self-Clinching Stud, 3/8"-16, 1", Self Clinching, Steel, Zinc Finish, 500 PK (746237)
- NEWPORT FASTENERS Self-Clinching Stud, #10-32, 5/8", Self Clinching, Steel, Zinc Finish, 8000 PK (479841)
- NEWPORT FASTENERS Weld Screw, 1/4"-20, 3/8 in, Bottom Projection, Steel, Plain Finish, 2000 PK (308290)
- NEWPORT FASTENERS #10-24 x 1 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22105-100)
- BSC PREFERRED Weld Studs Steel 3/8-16 Thread Size 1-1/4 Long 0.880 Base Diameter, 5PK (93865A510)
- Newport Fasteners Weld & Self-Clinching Studs