Shop All Hex Head Cap Screws
Newport Fasteners
Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK
Mfr # 644766-100
Zoro # G906297495
product price: $28.99
/pk 100, $0.29/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 16 mm
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 644766-100
- Zoro # G906297495
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 16 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M6-1.0 x 16mm Hex Head Cap Screws, 8.8, Zinc Plating - Coarse Thread, Fully Threaded,16mm,M6, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 5/8 in Wd, Clear, 3 PK (SJ4570)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 100 PK (SSD66SSBSLF203)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/8", Stainless Steel, 316, Hex Socket Drive , 100PK (921788-100)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body, 500 PK (U33610.012.0041)
- NEWPORT FASTENERS Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (944973)
- NEWPORT FASTENERS Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (966283-25)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 5/8 in L, 3000 PK (827107-3000)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 20 PK (693973-20)
- NEWPORT FASTENERS M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 150 mm L, 150 PK (603152-150)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 9 in L, 75 PK (595440-75)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screw 5/16-18 Thread Size 1 Long, 25PK (92240A583)
- Newport Fasteners Hex Head Cap Screws