Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 220 mm L, 45 PK
Mfr # 620164-45
Zoro # G406294390
product price: $602.99
/pk 45, $13.40/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 620164-45
- Zoro # G406294390
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 220 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
M16-2.0x220mm Hex Head Cap Screws, 10.9, Zinc Plating,Coarse,Partially Threaded,220mm,M16, 45PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK25 (U39150.025.0125)
- ZORO SELECT Thumb Nut, 1/4-20, Nylon, Plain, PK10 (0825020TNA)
- ZORO SELECT Oversized Key Stock, 36 in L, 1 in W, 1 in H, Carbon Steel (WWG351000100036)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 10 PK (508663-10)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (103139-100)
- NEWPORT FASTENERS Grade 5, 7/16"-14 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (386063-1)
- NEWPORT FASTENERS Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (325736-10)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 8 in L, 10 PK (898650-10)
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 35 mm L, 100 PK (763708-100)
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059621)
- Newport Fasteners Hex Head Cap Screws