Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 170 mm L, 10 PK
Mfr # 508663-10
Zoro # G406293553
product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-2.00
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 508663-10
- Zoro # G406293553
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 170 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
M16-2.0x170mm Hex Head Cap Screws, 10.9, Zinc Plating,Coarse,Partially Threaded,170mm,M16, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1in, Pln, PK100 (U39100.018.0100)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33341)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (42A0616-EA-100)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 220 mm L, 45 PK (620164-45)
- NEWPORT FASTENERS Grade 9, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (591181-25)
- NEWPORT FASTENERS Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L, 15 PK (945631-15)
- NEWPORT FASTENERS Class 8.8, M24-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (202276-10)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L, 100 PK (381100-100)
- NEWPORT FASTENERS Grade 8, 1-1/2"-12 Hex Head Cap Screw, Plain Steel, 3 in L (632495-1)
- TITAN FASTENERS Class 8.8, Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (JPN10070)
- Newport Fasteners Hex Head Cap Screws