Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 60 mm L, 260 PK
Mfr # 691992-260
Zoro # G406298398
product price: $371.99
/pk 260, $1.43/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Fastener Length 60 mm
- Material Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 691992-260
- Zoro # G406298398
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 60 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Description
M12-1.75x60mm Hex Head Cap Screws, 10.9, Plain Finish,Coarse,Partially Threaded,60mm,M12, 260PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0075)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72254)
- ZORO SELECT Deck Screw, #10 x 5 in, Steel, Flat Head, Phillips Drive, 500 PK (1080DPG)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 2-1/2 in Length, 50 PK (MS16997-68)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 1500 PK (726003)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Plain Steel, 11 in L (939162-1)
- NEWPORT FASTENERS #10-32 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 2000 PK (548097)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 7 in L, 30 PK (295163-30)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 350 PK (413219)
- NEWPORT FASTENERS Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 130 mm L, 30 PK (698956-30)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01062.037.0600)
- Newport Fasteners Hex Head Cap Screws