Shop All Hex Head Cap Screws
Newport Fasteners
Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 50 mm L, 300 PK
Mfr # 113156-300
Zoro # G206290752
product price: $551.99
/pk 300, $1.84/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Product Information
- Brand Newport Fasteners
- MFR # 113156-300
- Zoro # G206290752
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 50 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
M12-1.25x50mm Hex Cap Screws, 10.9 Plain Plated Steel Fine Thread Fully Threaded, 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin, 1/2"x3-1/2", Low CSZ, Yellow (CLPY-0500-3500/B)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3/8 in Bore Dia., 25 PK (KG-37ST OIL)
- REDHEAD Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel, 50 PK (12367)
- MIDWEST FASTENER M6-1.00 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51579)
- NEWPORT FASTENERS Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 45 mm L, 325 PK (665234-325)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (496432-100)
- NEWPORT FASTENERS 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 50 PK (214514-50)
- NEWPORT FASTENERS Grade 2, 5/8"-11 Hex Head Cap Screw, Plain Steel, 1-1/2 in L, 200 PK (524021-200)
- NEWPORT FASTENERS 1/2"-20 Hex Head Cap Screw, 316 Stainless Steel, 2-3/4 in L, 200 PK (625250-200)
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 4-1/2 in L, 225 PK (632943-225)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.087.0400)
- Newport Fasteners Hex Head Cap Screws