Shop All Captive Panel Screws
Newport Fasteners
Captive Panel Screw, #6-32 Thrd Sz, Plain Steel
Mfr # 195993
Zoro # G606302536
product price: $147.99
/pk 20, $7.40/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 195993
- Zoro # G606302536
- Country of Origin Unknown
- Category Captive Panel Screws
Dimensions
Thread Size | #6-32 |
Details
System of Measurement | Inch |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Panel Screw-Retractable Flare-In Sytle-Slotted Recess, #6-32 x0.187 x0.300 ., 20PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/8 in Bore Dia., 10 PK (WHM-112)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Chrome Plated, 15/32 in Ht, 5 PK (MPB3258)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2-5K)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Plain Stainless Steel (5YY37)
- NEWPORT FASTENERS Captive Panel Screw, #6-32 Thrd Sz, Plain Steel (196459)
- NEWPORT FASTENERS Captive Panel Screw, #8-32 Thrd Sz, Plain Steel (196468)
- NEWPORT FASTENERS Captive Panel Screw, #10-32 Thrd Sz, Plain Steel (196204)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 27/32 in Lg, 9/32 in Thrd Lg, Knurled, Passivated (103ASS632)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (110SS1032)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-1/8 in Lg, Plain Stainless Steel (FC0169-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0163-SS)
- Newport Fasteners Captive Panel Screws