Shop All Spring Nuts & Cage Nuts
Newport Fasteners
Cage Nut, #10-32, Steel, Zinc Plated Finish, 1000 PK
Mfr # 322299
Zoro # G106372114
product price: $557.99
/pk 1000, $0.56/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Minimum Panel Thickness 0.064 in
- Maximum Panel Thickness 0.105 in
- Nut Material Steel
- Nut Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 322299
- Zoro # G106372114
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-32 |
Overall Width | 0.53 in |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.064 in |
Maximum Panel Thickness | 0.105 in |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Inch |
Description
10-32 Cage Nuts/Steel/Zinc/Panel Range: .064-.105 , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Stainless Steel, 316, Plain Finish (11098)
- ZORO SELECT M4-0.70 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0006)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00876)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.44 in L, Aluminum Body, 1000 PK (AD44H)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (306106)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (236596)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (829132)
- NEWPORT FASTENERS Spring Nut, #8-32, U Shape, Steel, Not Graded, Black Phosphate Finish (369129)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (582926)
- NEWPORT FASTENERS Spring Nut, #4-40, Flat Shape, 18-8 Stainless Steel, Plain Finish, 5000 PK (521156)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ9)
- Newport Fasteners Spring Nuts & Cage Nuts