Shop All Spring Nuts & Cage Nuts
Newport Fasteners
Cage Nut, #10-24, 18-8 Stainless Steel, Plain Finish, 500 PK
Mfr # 628074
Zoro # G306371948
product price: $1,194.99
/pk 500, $2.39/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Panel Thickness 0.064 in
- Maximum Panel Thickness 0.105 in
- Nut Material 18-8 Stainless Steel
- Nut Finish Plain
- Overall Width 0.53 in
Product Information
- Brand Newport Fasteners
- MFR # 628074
- Zoro # G306371948
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-24 |
Overall Width | 0.53 in |
Details
Item | Cage Nut |
Minimum Panel Thickness | 0.064 in |
Maximum Panel Thickness | 0.105 in |
Nut Material | 18-8 Stainless Steel |
Nut Finish | Plain |
System of Measurement | Inch |
Description
10-24 Cage Nuts/Stainless Steel/C7941SS-1024-27/Panel Range: .064-.105 , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 5/16x2,12000lb, PK5 (U39150.031.0200)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07410.043.0125)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-5/8 in Shoulder Lg, Steel, 2 PK (Z0715)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U01060.062.0700)
- NEWPORT FASTENERS Cage Nut, 1/4"-20, 18-8 Stainless Steel, Plain Finish, 500 PK (646913)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (786830)
- NEWPORT FASTENERS Spring Nut, 1/4"-20, Flat Shape, Steel, Not Graded, Black Phosphate Finish (421387)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (306106)
- NEWPORT FASTENERS Spring Nut, #8, J Shape, Steel, Not Graded, Black Phosphate Finish (586253)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (525057)
- ZORO SELECT Spring Nut, #14, U Shape, Steel, Phosphate Finish, 25 PK (5753PK)
- Newport Fasteners Spring Nuts & Cage Nuts