Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Stainless Steel Body, 2000 PK
Mfr # 849478
Zoro # G606304127
Free Shipping & Returns
$1,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Grip Range .62-.75 in
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 849478
- Zoro # G606304127
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.950 in |
Drill Size | 3/16" |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .62-.75 in |
System of Measurement | Inch |
Rivet Grade | 18-8 |
Description
3/16" x .62"-.75" Large Flange Blind Rivets/All Stainless/Max Barrel.950" , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0025)
- MIDWEST FASTENER Yoke End, Steel, 5/16"-24 Thrd Sz, 2-1/4" Overall Lg, 2 PK (32242)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2500 PK (06806)
- ZORO SELECT Cotter Pin, HammLock, 5/16Dx1-1/2" L, PK100 (WWG-CPHZ-049)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.212 in L, Stainless Steel Body, 1000 PK (827017)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Steel Body, 1500 PK (480015)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 3/8 in L, Steel Body, 1000 PK (810522)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 250 PK (766271)
- NEWPORT FASTENERS Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Stainless Steel Body, 2000 PK (241115)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.316 in L, Stainless Steel Body, 1000 PK (948716)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 35/64 in L, Steel Body, 500 PK (U34130.015.0056)
- Newport Fasteners Blind Rivets