Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 5/32 in Dia., 0.925 in L, Aluminum Body, 4000 PK
Mfr # 262416
Zoro # G306301051
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range .62-.75 in
Product Information
- Brand Newport Fasteners
- MFR # 262416
- Zoro # G306301051
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 0.925 in |
Drill Size | 5/32" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .62-.75 in |
System of Measurement | Inch |
Description
5/32" x .62"-.75" Standard Blind Rivets/Aluminum Body/Steel Mandrel/Barrel.925" , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-550)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (U17272.075.1000)
- ZORO SELECT Round Spacer, Natural Nylon, 7/8 in Overall Lg, #14 Inside Dia (501414RSN)
- MIDWEST FASTENER #8-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07175)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Steel Body, 1500 PK (985702)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.212 in L, Stainless Steel Body, 1000 PK (827017)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 1/4 in Dia., 11/16 in L, Aluminum Body, 1000 PK (799663)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.325 in L, Stainless Steel Body, 500 PK (866436)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.316 in L, Stainless Steel Body, 1000 PK (948716)
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 1000 PK (957332)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Steel Body, 500 PK (SD44BSLF201)
- Newport Fasteners Blind Rivets