Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 3/16 in Dia., 0.601 in L, Aluminum Body, 2000 PK
Mfr # 132414
Zoro # G306370941
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range .039-.118 in
Product Information
- Brand Newport Fasteners
- MFR # 132414
- Zoro # G306370941
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.601 in |
Drill Size | 3/16" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .039-.118 in |
System of Measurement | Inch |
Description
3/16" x .039"-.118" Bulbing Type Blind Rivets/All Aluminum/Black Anodized/Max Barrel.601" , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 20 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0020)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04104.025.0300)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Plain Stainless Steel (U17277.037.0100)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 25 PK (50564)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.540 in L, Stainless Steel Body, 500 PK (184953)
- NEWPORT FASTENERS Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Stainless Steel Body, 2000 PK (849478)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.212 in L, Stainless Steel Body, 1000 PK (827017)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.575 in L, Aluminum Body, 3500 PK (453709)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 5000 PK (783219)
- NEWPORT FASTENERS Drive Pin Rivet, Tamper Proof Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 1000 PK (749161)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Aluminum Body, 250 PK (AD612ABSLF200)
- Newport Fasteners Blind Rivets