Shop All Blind Rivets
Newport Fasteners
Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 5000 PK
Mfr # 783219
Zoro # G106303880
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Steel
- Grip Range .12-.25 in
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 783219
- Zoro # G106303880
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 0.45 in |
Drill Size | 3/16" |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Steel |
Grip Range | .12-.25 in |
System of Measurement | Inch |
Rivet Grade | 18-8 |
Description
3/16" x .12"-.25" Standard Blind Rivets/Stainless Steel Body/Steel Mandrel/Max Barrel.450" , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AK)
- ZORO SELECT A2, 5/8 in Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK (U51010.062.0600)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0150)
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0350)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/16 in Dia., 9/16 in L, Aluminum Body, 1000 PK (674431)
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head, 3/16 in Dia., 13/16 in L, Aluminum Body, 1000 PK (214443)
- NEWPORT FASTENERS Drive Pin Rivet, Liner Head, 3/16 in Dia., 7/32 in L, Aluminum Body, 1000 PK (478352)
- NEWPORT FASTENERS Drive Pin Rivet, Tamper Proof Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 1000 PK (749161)
- NEWPORT FASTENERS Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Stainless Steel Body, 2000 PK (849478)
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 9/32 in L, Steel Body, 1000 PK (191522)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Aluminum Body, 10000 PK (290140)
- Newport Fasteners Blind Rivets