Shop All Hollow Wall Anchors
Newport Fasteners
Bantam Plug Conical Plug, 1-5/16" L, Nylon, 8000 PK
Mfr # 889316
Zoro # G806370137
product price: $276.99
/pk 8000, $0.03/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-5/16"
- Sub-Brand Bantam Plug
- Material Nylon
- Drop-In Anchor Type Drop-In
Product Information
- Brand Newport Fasteners
- MFR # 889316
- Zoro # G806370137
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/16" |
Details
Item | Conical Plug |
Sub-Brand | Bantam Plug |
Material | Nylon |
Drop-In Anchor Type | Drop-In |
Description
#6-#8x3/4" Long Bantam Plug-Conical Plastic Anchors/Nylon/Blue/For Use With #6-#8 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Zinc Plated Finish (TRI21000LHX3-003P)
- ZORO SELECT M6-1.00 x 25 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK (M55300.060.0025)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 CARRIAGE BOLT STAINLESS (A2340200048)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HU-1000USSHZYBAGGR)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (250445)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1" L, Nylon, 5000 PK (182438)
- NEWPORT FASTENERS Toggle Bolt, 3" L, Steel, 50 PK (471288)
- NEWPORT FASTENERS Toggle Bolt, 6" L, Steel, 25 PK (905745)
- NEWPORT FASTENERS Screw Anchor, Steel, 50 PK (165968)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8375000)
- Newport Fasteners Hollow Wall Anchors