Shop All Machine Screws
Newport Fasteners
#8-32 x 5/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK
Mfr # 960083-100
Zoro # G006340664
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 960083-100
- Zoro # G006340664
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Description
8-32 x 5/8" Machine Screws, Brass, Flat Head, Slotted Drive, Full Thread, Plain Finish , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U55010.037.0175)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07566.016.0075)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (H3400SP)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 1000 PK (4KXL7)
- NEWPORT FASTENERS #10-24 x 1 in Slotted Flat Machine Screw, Plain Brass, 100 PK (321075-100)
- NEWPORT FASTENERS M5-0.80 x 12 mm Phillips Machine Screw, Zinc Plated Steel, 1000 PK (840857)
- NEWPORT FASTENERS #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (182637)
- NEWPORT FASTENERS #8-32 x 1/2 in Phillips Flat Machine Screw, Plain 316 Stainless Steel, 5000 PK (179750-BR-5000)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (710229-100)
- NEWPORT FASTENERS M8-1.25 x 25 mm Torx Pan Machine Screw, Zinc Plated Steel, 1250 PK (197947)
- NEWPORT FASTENERS M2.5-0.45 x 6 mm Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK (100586)
- Newport Fasteners Machine Screws