Shop All Machine Screws
Newport Fasteners
#8-32 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 946144-10000
Zoro # G706341657
product price: $445.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 5/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 946144-10000
- Zoro # G706341657
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/16 in |
Details
Description
8-32 x 5/16" Machine Screws/Phillips/Pan Head/Steel/Zinc Plating , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0212)
- ZORO SELECT Cage Nut, #10-24, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE5)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.013.0037)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.037.2400)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (480043-PR-100)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (203815)
- NEWPORT FASTENERS #0-80 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (182145)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Oval Machine Screw, Black Oxide Steel, 2000 PK (553580)
- NEWPORT FASTENERS #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (298694-100)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (914542)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07127)
- Newport Fasteners Machine Screws