Shop All Machine Screws
Newport Fasteners
#8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Yellow Steel, 10000 PK
Mfr # 949114
Zoro # G706340551
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Newport Fasteners
- MFR # 949114
- Zoro # G706340551
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Details
Description
8-32 x 3/8" Machine Screws/Phillips/Flat 100 Head/Steel/Zinc Yellow , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 12 in, Stainless Steel, 18-8, Plain Finish (56058)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00900)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Galvanized (K2029-HDG)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 4-1/2 in L, 2 PK (933243)
- NEWPORT FASTENERS #6-32 x 2 in Phillips Pan Machine Screw, Plain Steel, 2000 PK (302604)
- NEWPORT FASTENERS M6-1.00 x 8 mm Torx Pan Machine Screw, Plain Steel, 2000 PK (660407)
- NEWPORT FASTENERS 1/4"-20 x 5 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 200 PK (928223)
- NEWPORT FASTENERS #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK (781235)
- NEWPORT FASTENERS #10-24 x 1 in Slotted Flat Machine Screw, Plain Brass, 100 PK (321075-100)
- NEWPORT FASTENERS #10-24 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (130163-PR-1000)
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0203MPP188)
- Newport Fasteners Machine Screws