Shop All Machine Screws
Newport Fasteners
#8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 192215-100
Zoro # G606298112
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 192215-100
- Zoro # G606298112
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
8-32 x 1/4" Machine Screws/Phillips/Pan Head/Steel/Zinc Plating , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 3/8 in Lg, 100 PK (UDI-1400370-100P)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07000.043.0200)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 8 mm Bore Dia., 5 PK (DHO-8SA)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07381)
- NEWPORT FASTENERS M8-1.25 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK (913367-500)
- NEWPORT FASTENERS #10-32 x 7/8 in Slotted Round Machine Screw, Zinc Plated Steel, 5000 PK (529057)
- NEWPORT FASTENERS 5/16"-18 x 2 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (461127-100)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 8000 PK (688256-8000)
- NEWPORT FASTENERS 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (375337-100)
- NEWPORT FASTENERS #10-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (426971)
- ZORO SELECT 5/16"-18 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (3116RWS)
- Newport Fasteners Machine Screws