Shop All Machine Screws
Newport Fasteners
#8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK
Mfr # 787944-PR-1000
Zoro # G906337627
product price: $215.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 787944-PR-1000
- Zoro # G906337627
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
8-32 x 1" Machine Screws/Phillips/Pan Head/18-8 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (KEPI-100-100P)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 2-3/4 in Length, 100 PK (U51050.019.0275)
- FLEX-STRUT Washer, Flat, Square, 1/2" Hole (FS-5003-1/2 E/G)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #6 Brass, Nickel Plated Finish, 100 PK (908016-PG)
- NEWPORT FASTENERS #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (560078-8000)
- NEWPORT FASTENERS #6-32 x 2 in Phillips Pan Machine Screw, Plain Steel, 2000 PK (302604)
- NEWPORT FASTENERS #1-72 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (361658)
- NEWPORT FASTENERS 1/2"-13 x 5 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (195900)
- NEWPORT FASTENERS 3/8"-16 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (782820-PR-100)
- NEWPORT FASTENERS #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK (781235)
- NEWPORT FASTENERS M2.5-0.45 x 6 mm Torx Pan Machine Screw, Zinc Plated Steel, 4000 PK (100586)
- Newport Fasteners Machine Screws