Shop All Spring Pins
Newport Fasteners
7/32" x 1" Roll Pins/Steel/Zinc , 1000PK
Mfr # 864274
Zoro # G006350885
product price: $268.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Zinc
- Outside Dia. 7/32 in
Product Information
- Brand Newport Fasteners
- MFR # 864274
- Zoro # G006350885
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 1" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Zinc |
Standards | ASME B18.8.2 |
Description
7/32" x 1" Roll Pins/Steel/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #9, 1 in, Plain Brass (SCWS910U3)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (U17242.050.0500)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2 LCS ZC (CLPZ-0625-2000/B)
- ZORO SELECT Push-In Rivet, Dome Head, 6.3 mm Dia., 45 mm L, Nylon Body, 25 PK (10064PK)
- NEWPORT FASTENERS 3/16 x 1 1/2" Roll Pins/420 Stainless Steel , 1000PK (889714)
- NEWPORT FASTENERS 5/16" x 1 3/4" Roll Pins/Steel/Plain , 500PK (631448)
- NEWPORT FASTENERS 3/16 x 2" Roll Pins/420 Stainless Steel , 1000PK (781113)
- NEWPORT FASTENERS 1/4" x 2" Roll Pins/Steel/Plain , 500PK (457587)
- NEWPORT FASTENERS 3/8" x 2 1/2" Roll Pins/Steel/Plain , 200PK (663178)
- NEWPORT FASTENERS 1/4" x 3 1/2" Roll Pins/Steel/Plain , 500PK (294980)
- ZORO SELECT Spring Pin, Coiled, 3/8inx3-1/4in, Pln, PK5 (U39140.037.0325)
- Newport Fasteners Spring Pins