Shop All Square Nuts
Newport Fasteners
7/16-14 Regular Square Nuts/Grade 2/Zinc , 1000PK
Mfr # NB237034B-1000
Zoro # G306368368
product price: $348.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/16"-14
- Nut Style Square Nut - Regular
- Basic Material Steel
- Material Grade Grade 2
Product Information
- Brand Newport Fasteners
- MFR # NB237034B-1000
- Zoro # G306368368
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 7/16"-14 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Zinc |
Description
7/16-14 Regular Square Nuts/Grade 2/Zinc , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 21/32 in L, Steel Body (11109PK)
- HERITAGE Snap Pin, Rd 2Wire, 5/16"x 2-1/4" ZC (SNAP-312-2250R)
- DAGGERZ Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (DKPD08300)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M5-CR)
- NEWPORT FASTENERS 5/8-11 Heavy Square Nuts/Steel/Plain , 200PK (428863)
- NEWPORT FASTENERS 7/16-14 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 100PK (NB238034P-100)
- NEWPORT FASTENERS 1/4"-20 Square Nuts Grade 2 Steel/Plain , 5000PK (522451-BR-5000)
- NEWPORT FASTENERS 10-24 Square Machine Screw Nuts/18-8 Stainless Steel , 2500PK (214740)
- NEWPORT FASTENERS 7/16"-14 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 100PK (444899-PR-100)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 25PK (NB238044P-25)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- Newport Fasteners Square Nuts