Shop All Square Nuts
Newport Fasteners
7/16-14 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 1000PK
Mfr # NB238034B-1000
Zoro # G806368264
product price: $395.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/16"-14
- Nut Style Square Nut - Regular
- Basic Material Steel
- Material Grade Grade 2
Product Information
- Brand Newport Fasteners
- MFR # NB238034B-1000
- Zoro # G806368264
- Country of Origin Unknown
- Category Square Nuts
Dimensions
Dia./Thread Size | 7/16"-14 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Hot Dip Galvanized |
Description
7/16-14 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE RFB BOLT Concrete Screw, 10 1/2 in L, 1 PK (RFB#6X10.5)
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Stainless Steel, Hex Hex Drive, 25 PK (50648)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK (4KXR1)
- ZORO SELECT Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L (2FB83)
- NEWPORT FASTENERS 3/4-10 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 250PK (NB238042B-250)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK (620018)
- NEWPORT FASTENERS 5/16-18 Regular Square Nuts/Grade 2/Plain , 2500PK (NB236030B-2500)
- NEWPORT FASTENERS 5/8-11 Heavy Square Nuts/Steel/Plain , 200PK (428863)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Grade 2/Hot Dip Galvanized , 25PK (NB238044P-25)
- NEWPORT FASTENERS 5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 50PK (121833-PR-50)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- Newport Fasteners Square Nuts