Shop All Machine Screws
Newport Fasteners
#6-32 x 5/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # 484358-BR-5000
Zoro # G106316705
product price: $236.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 5/16 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 484358-BR-5000
- Zoro # G106316705
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
6-32 x 5/16" Machine Screws/Torx/Six-Lobe/Pan Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.062.0150)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP165)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Truss Head Square Drive, 25 PK (30813)
- TAMPER-PRUF SCREWS #10-24 x 5/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91608)
- NEWPORT FASTENERS #10-24 x 2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (794398-PR-100)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (802365-100)
- NEWPORT FASTENERS #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (172350)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (498972-100)
- NEWPORT FASTENERS #12-24 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK (563180)
- NEWPORT FASTENERS #6-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (591166)
- ZORO SELECT #2-56 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0100)
- Newport Fasteners Machine Screws