Shop All Machine Screws
Newport Fasteners
#6-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK
Mfr # 105062
Zoro # G606295869
product price: $353.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 105062
- Zoro # G606295869
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
6-32 x 3/8" Machine Screws/Slotted/Flat Undercut Head/18-8 Stainless Steel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (02-3450-123)
- ZORO SELECT Self Threading Lock Nut, #8-32, Nylon, Grade 6, Plain, 15/64 in Ht, 25 PK (0700832SLN)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (34066)
- ZORO SELECT Binding Screw, #8-32 Thd Sz, 316 Stainless Steel, 5 PK (2JGL4)
- NEWPORT FASTENERS 3/8"-16 x 1-1/2 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (504311)
- NEWPORT FASTENERS M1.6-0.35 x 4 mm Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK (302288)
- NEWPORT FASTENERS #6-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 800 PK (421205-BR-800)
- NEWPORT FASTENERS #2-56 x 3/8 in Torx Machine Screw, 18-8 Stainless Steel, 100 PK (105098-100)
- NEWPORT FASTENERS 1/4"-20 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (887936-PR-500)
- NEWPORT FASTENERS M6-1.00 x 12 mm Torx Machine Screw, Zinc Plated Steel, 300 PK (713338-300)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 25MM Zinc Plated Steel 25PK (9131239)
- Newport Fasteners Machine Screws