Shop All Machine Screws
Newport Fasteners
#6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 12000 PK
Mfr # 447904-12000
Zoro # G706311810
product price: $315.99
/pk 12000, $0.03/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 447904-12000
- Zoro # G706311810
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
Description
6-32 x 3/4" Machine Screws/Phillips/Flat Head/Steel/Zinc Plating , 12000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51041.031.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38250.050.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 500 PK (AD32ABS201)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1-1/4 in W, 1-1/4 in H (WWG301250125072)
- NEWPORT FASTENERS #4-40 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (788514)
- NEWPORT FASTENERS #6-32 x 5/16 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (484358-BR-5000)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (710229-100)
- NEWPORT FASTENERS 1/4"-20 x 5 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 200 PK (928223)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (533725-100)
- NEWPORT FASTENERS 5/16"-18 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (328628)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400220)
- Newport Fasteners Machine Screws