Shop All Machine Screws
Newport Fasteners
#6-32 x 3/32 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK
Mfr # 777864
Zoro # G006338968
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Nylon
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 777864
- Zoro # G006338968
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/32 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Description
6-32 x 3/32" Machine Screws/Slotted/Pan Head/Nylon/Natural , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK50 (WWG-BPS-223)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish (Z9105SS)
- ZORO SELECT #10-24 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0500)
- NEWPORT FASTENERS #6-32 x 2 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (884087)
- NEWPORT FASTENERS #4-40 x 1/2 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 500 PK (248390-PR-500)
- NEWPORT FASTENERS M3-0.50 x 20 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (784169)
- NEWPORT FASTENERS #6-32 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (422681-100)
- NEWPORT FASTENERS M2.5-0.45 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (974599-1000)
- NEWPORT FASTENERS M4-0.70 x 16 mm Torx Flat Machine Screw, Zinc Plated Steel, 10000 PK (719660)
- HILLMAN #8-32 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (7782)
- Newport Fasteners Machine Screws