Shop All Machine Screws
Newport Fasteners
#6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 4000 PK
Mfr # 623984
Zoro # G006325234
product price: $571.99
/pk 4000, $0.14/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 623984
- Zoro # G006325234
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
6-32 x 2" Machine Screws/Phillips/Flat Head/Steel/Black Zinc , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (23103)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 5/8 in Ht, 25 PK (HHNIC062-025BX)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37000.040.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U04110.037.0125)
- NEWPORT FASTENERS #4-40 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (788514)
- NEWPORT FASTENERS #10-24 x 1 in Slotted Flat Machine Screw, Plain Brass, 100 PK (321075-100)
- NEWPORT FASTENERS 5/16"-18 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 800 PK (972166-BR-800)
- NEWPORT FASTENERS 1/4"-20 x 1-1/4 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (787823-PR-500)
- NEWPORT FASTENERS M8-1.25 x 25 mm Torx Pan Machine Screw, Zinc Plated Steel, 1250 PK (197947)
- NEWPORT FASTENERS #8-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (182637)
- ZORO SELECT #6-32 x 7/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.013.0043)
- Newport Fasteners Machine Screws