Shop All Dowel Pins
Newport Fasteners
5/8 x 2 1/2" Oversized Dowel Pins/Alloy Steel/Bright Finish , 30PK
Mfr # PINOSD050024P
Zoro # G606306084
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Oversized
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Product Information
- Brand Newport Fasteners
- MFR # PINOSD050024P
- Zoro # G606306084
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 2 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Oversized |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
5/8 x 2 1/2" Oversized Dowel Pins/Alloy Steel/Bright Finish , 30PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (U34320.025.0086)
- FOREVERBOLT #8-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 100 PK (FBBHSCAPS83234P100)
- BSC PREFERRED Press-Fit Studs Zinc-Plated Steel 5/16-18 Thread PEM Fh-0518-10, 25PK (93580A565)
- MIDWEST FASTENER 1/4" x 1-1/4" Linch Pins 8PK (930063)
- NEWPORT FASTENERS 5/8 x 6" Oversized Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINOSD050060P)
- NEWPORT FASTENERS 5/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW025050P)
- NEWPORT FASTENERS 1/2 x 3 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW040034P)
- NEWPORT FASTENERS 7/16 x 2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW035020P)
- NEWPORT FASTENERS 1/2 x 2 1/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW040022P)
- NEWPORT FASTENERS 3/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030014P)
- HERITAGE INDUSTRIAL Dowel Pin Unhardnd 3/64 x 3/16 SS300 PL (DOWS3-046-0187)
- Newport Fasteners Dowel Pins