Shop All Dowel Pins
Newport Fasteners
5/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK
Mfr # PINDOW050014P
Zoro # G206309331
product price: $147.99
/pk 50, $2.96/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Product Information
- Brand Newport Fasteners
- MFR # PINDOW050014P
- Zoro # G206309331
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
5/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32476)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.100.0700)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 100 PK (M04114.100.0040)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51462.037.0001)
- NEWPORT FASTENERS M5 x 50mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN05050M6P)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030016P)
- NEWPORT FASTENERS 1/4 x 3/4" Oversized Dowel Pins/Alloy Steel/Bright Finish , 300PK (PINOSD020006P)
- NEWPORT FASTENERS 1/8 x 1 3/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW010013P)
- NEWPORT FASTENERS 5/16 x 1" Flat Vent Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD025010P-FV)
- NEWPORT FASTENERS 5/16 x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINDOW025006P)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1258)
- Newport Fasteners Dowel Pins