Shop All Machine Screws
Newport Fasteners
5/8"-11 x 3-1/2 in Slotted Flat Machine Screw, Plain Steel, 180 PK
Mfr # 320643-180
Zoro # G506372080
product price: $518.99
/pk 180, $2.88/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 320643-180
- Zoro # G506372080
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
5/8"-11x3 1/2" Slotted Head Cap Screws/Flat Countersunk/Grade 2/Slotted Drive/Steel/Plain,180PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (07803)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Stainless Steel 18-8 Coarse Thread Bolt and Nut Bin Assortment (T2230BASS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 13/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1642-440-SS)
- HILLMAN Lb 1.25"3Dgalv Box Nail (461550)
- NEWPORT FASTENERS M5-0.80 x 50 mm Torx Button Machine Screw, Plain Steel, 1500 PK (339226)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 2000 PK (841565)
- NEWPORT FASTENERS 1/4"-20 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (240450-100)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (470250-PR-500)
- NEWPORT FASTENERS M3-0.50 x 6 mm Phillips Machine Screw, 18-8 Stainless Steel, 2000 PK (546679)
- NEWPORT FASTENERS 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 1250 PK (491588)
- ZORO SELECT #10-32 x 1/4 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK (1104MSPN)
- Newport Fasteners Machine Screws