Shop All Dowel Pins
Newport Fasteners
5/32 x 2" Dowel Pins/Alloy Steel/Bright Finish , 500PK
Mfr # PINDOW012020P
Zoro # G806308567
product price: $254.99
/pk 500, $0.51/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Product Information
- Brand Newport Fasteners
- MFR # PINDOW012020P
- Zoro # G806308567
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/32 in |
Fastener Length | 2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
5/32 x 2" Dowel Pins/Alloy Steel/Bright Finish , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U51017.031.0125)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53822)
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 294 PK (51165)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U51010.050.0450)
- NEWPORT FASTENERS 5/32 x 4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW012040P)
- NEWPORT FASTENERS 5/32 x 1/4" Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINDOW012002P)
- NEWPORT FASTENERS 5/32 x 1 1/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW012011P)
- NEWPORT FASTENERS 3/8 x 1" Spiral Groove Pull Out Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINPOD030010P-SV)
- NEWPORT FASTENERS 3/4 x 2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW060020P)
- NEWPORT FASTENERS 5/16" x 3" Dowel Pins/Alloy Steel/Bright Finish , 100PK (458272)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- Newport Fasteners Dowel Pins