Shop All Dowel Pins
Newport Fasteners
5/16" x 3" Dowel Pins/Alloy Steel/Plain , 100PK
Mfr # 329541
Zoro # G206305678
product price: $255.99
/pk 100, $2.56/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Plain
- Nominal Diameter 5/16 in
Product Information
- Brand Newport Fasteners
- MFR # 329541
- Zoro # G206305678
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 3 in |
Details
Description
5/16" x 3" Dowel Pins/Alloy Steel/Plain , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (08M050CTRFSP)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/2 in Key Size, 25 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-025)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51462.019.0001)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (00669)
- NEWPORT FASTENERS M16 x 30mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 25PK (PIN6325DIN16030M6P)
- NEWPORT FASTENERS 1/8 x 1 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW010015P)
- NEWPORT FASTENERS 3/8 x 1" Pull Out Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINPOD030010P)
- NEWPORT FASTENERS 1/2 x 3 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 10PK (SSPIN188DOW040034P)
- NEWPORT FASTENERS 5/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW025050P)
- NEWPORT FASTENERS 5/16 x 2 3/4" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINOSD025026P)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Dowel Pins 4PK (76398)
- Newport Fasteners Dowel Pins