Shop All Spring Pins
Newport Fasteners
5/16" x 1 3/4" Roll Pins/Steel/Plain , 500PK
Mfr # 631448
Zoro # G706351243
product price: $341.99
/pk 500, $0.68/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade SAE 1070
- Fastener Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 631448
- Zoro # G706351243
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1-3/4" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | SAE 1070 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
5/16" x 1 3/4" Roll Pins/Steel/Plain , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2010-ZN)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01210.240.0070)
- ALLIED TITANIUM Hex Nut, M6-1.00, Titanium, Grade 2 (0001728)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Hot Dipped Galvanized, 100 PK (M04225.160.0001)
- NEWPORT FASTENERS 3/16" x 1" Roll Pins/Steel/Plain , 2000PK (864326)
- NEWPORT FASTENERS 5/32" x 1 1/2" Roll Pins/Steel/Zinc , 1000PK (301839)
- NEWPORT FASTENERS 3/8" x 2 1/2" Roll Pins/Steel/Plain , 200PK (663178)
- NEWPORT FASTENERS 1/8 x 1 1/4" Roll Pins/420 Stainless Steel , 2000PK (339633)
- NEWPORT FASTENERS 3/8" x 2 1/2" Roll Pins/Steel/Zinc , 200PK (960484)
- NEWPORT FASTENERS 1/16" x 5/8" Roll Pins/Steel/Plain , 3000PK (722274)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0030)
- Newport Fasteners Spring Pins