Shop All Carriage Bolts
Newport Fasteners
5/16-18 x 3 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 300PK
Mfr # 795694
Zoro # G106304849
product price: $207.99
/pk 300, $0.69/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 795694
- Zoro # G106304849
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
5/16-18 x 3 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (HFNFI2-100-100P)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40955)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63703)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Zinc Plated (U16010.087.0226)
- NEWPORT FASTENERS 3/8-16 x 2" Ribbed Neck Carriage Bolts/Steel/Zinc , 500PK (267109)
- NEWPORT FASTENERS 3/8-16 x 8 1/2" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 100PK (724206)
- NEWPORT FASTENERS 5/16-18 x 1" Carriage Bolts/Full Thread/Steel/Black Oxide , 800PK (453502)
- NEWPORT FASTENERS 5/8-11 x 14" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 25PK (505084)
- NEWPORT FASTENERS 3/4-10 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 20PK (780183)
- NEWPORT FASTENERS 3/4-10 x 8" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 20PK (116925)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08305.037.0300)
- Newport Fasteners Carriage Bolts