Shop All Machine Screws
Newport Fasteners
#4-40 x 5/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 219377
Zoro # G706297183
product price: $781.99
/pk 10000, $0.08/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 5/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 219377
- Zoro # G706297183
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
4-40 x 5/16" Machine Screws/Phillips/Flat 100 Head/Steel/Black Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.25 in L, Steel Body, 655 PK (350404)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (7216SS)
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- MIDWEST FASTENER Coupling Nut, M12-1.75, Steel, Zinc Plated, 36 mm Lg, 6 PK (78526)
- NEWPORT FASTENERS 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (375337-100)
- NEWPORT FASTENERS #10-32 x 1/2 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (321815-PR-1000)
- NEWPORT FASTENERS 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 1500 PK (511098)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (721943-100)
- NEWPORT FASTENERS #10-24 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 7000 PK (952222)
- NEWPORT FASTENERS #10-32 x 3/8 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (544993-PR-1000)
- ZORO SELECT #10-32 x 1 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK (1116MSPN)
- Newport Fasteners Machine Screws