Shop All Machine Screws
Newport Fasteners
#4-40 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 130582
Zoro # G406298053
product price: $400.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 3/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 130582
- Zoro # G406298053
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
4-40 x 3/16" Machine Screws/Phillips/Pan Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50883)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (35F0812-EA-25)
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U55080.075.0001)
- MIDWEST FASTENER Screw Anchor, 1-3/8" L, Plastic, 50 PK (04297)
- NEWPORT FASTENERS #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (258569-100)
- NEWPORT FASTENERS #10-32 x 3/4 in Slotted Hex Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (111880)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 3000 PK (438272)
- NEWPORT FASTENERS 1/4"-20 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (533725-100)
- NEWPORT FASTENERS #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (192611-BR-2000)
- NEWPORT FASTENERS 3/8"-16 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 350 PK (984172-350)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-253)
- Newport Fasteners Machine Screws