Shop All Machine Screws
Newport Fasteners
#4-40 x 1/2 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # 248390-PR-500
Zoro # G506302674
product price: $205.99
/pk 500, $0.41/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 248390-PR-500
- Zoro # G506302674
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
4-40 x 1/2" Machine Screws/Pin-In 6-Lobe/Button Head/18-8 Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 967789 10 x 2.5 in. Outdoor Wood Screws; 1500 Count (196759)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.060.0030)
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130)
- 80/20 Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (3658)
- NEWPORT FASTENERS 5/16"-18 x 1-1/4 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 600 PK (677066-BR-600)
- NEWPORT FASTENERS #8-32 x 1 in Torx Button Machine Screw, Plain 18-8 Stainless Steel, 3000 PK (810552-BR-3000)
- NEWPORT FASTENERS M6-1.00 x 8 mm Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK (935512)
- NEWPORT FASTENERS #10-32 x 1/2 in Slotted Machine Screw, Zinc Plated Steel, 5000 PK (553979)
- NEWPORT FASTENERS #12-24 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (223830-BR-500)
- NEWPORT FASTENERS #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (172350)
- NEWPORT FASTENERS #6-32 x 2 in Phillips Pan Machine Screw, Plain Steel, 2000 PK (302604)
- Newport Fasteners Machine Screws