Shop All Socket Head Cap Screws
Newport Fasteners
#4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 40 PK
Mfr # 100504JM303
Zoro # G606370702
product price: $466.99
/pk 40, $11.67/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 3/16 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 100504JM303
- Zoro # G606370702
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 3/16 in |
Minimum Thread Length | 5/16 in |
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
Jack Screws - Male #4-40 x 3/16 x 3/16 x 5/16 , Stainless Steel , Plain, , 40PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Violet (W-15-HRL-V)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0075)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.016.0075)
- WRAP-IT Back-to-Back Strap, No Adhesive, 17", Black, 6 PK (A106-40BX)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 400 PK (413649-400)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 100 PK (413945-100)
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (345706-100)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 11 in Length (179850-1)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 1500 PK (899291-1500)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 800 PK (445198-800)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51030.019.0175)
- Newport Fasteners Socket Head Cap Screws