Shop All Dowel Pins
Newport Fasteners
3/8 x 2 3/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK
Mfr # PINDOW030026P
Zoro # G006308824
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Machine Press Fit
- Basic Material Steel
- Material Grade Alloy
- Fastener Finish Bright
Product Information
- Brand Newport Fasteners
- MFR # PINDOW030026P
- Zoro # G006308824
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 2 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Machine Press Fit |
Basic Material | Steel |
Material Grade | Alloy |
Fastener Finish | Bright |
Rockwell Hardness | 60 HRC |
Description
3/8 x 2 3/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39164)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (U04104.062.0700)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08181)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030016P)
- NEWPORT FASTENERS 3/8 x 15/16 Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW03000GP)
- NEWPORT FASTENERS 3/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030014P)
- NEWPORT FASTENERS 1/8 x 1" Dowel Pins/Sainless Steel 18-8/Bright Finish , 100PK (SSPIN188DOW010010P)
- NEWPORT FASTENERS 1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD010003P)
- NEWPORT FASTENERS M4 x 24mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN04024M6P)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1 1/4 L, PK100 (25R125DPSO)
- Newport Fasteners Dowel Pins