Shop All Carriage Bolts
Newport Fasteners
3/8-16 x 2 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 100PK
Mfr # 840262
Zoro # G006304895
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2-1/2 in
- Material 18-8 Stainless Steel
- Neck Type Ribbed
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 840262
- Zoro # G006304895
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 2-1/2 in |
Details
Material | 18-8 Stainless Steel |
Neck Type | Ribbed |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
3/8-16 x 2 1/2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07000.100.0050)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/4 in Sq, 10 PK (WWG-30016)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Copper Body, 1000 PK (CD44BS)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black (186272)
- NEWPORT FASTENERS 5/8-11 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 60PK (606913)
- NEWPORT FASTENERS 10-24 x 1 1/2" Carriage Bolts/Full Thread/Steel/Black Oxide , 2000PK (541810)
- NEWPORT FASTENERS 5/16-18 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 350PK (152636)
- NEWPORT FASTENERS 1/4-20 x 2 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 700PK (279820)
- NEWPORT FASTENERS 7/16-14 x 5" Carriage Bolts/Full Thread/Steel/Zinc , 100PK (468999)
- NEWPORT FASTENERS 3/4-10 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 20PK (780183)
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK10 (FBCB142055P10)
- Newport Fasteners Carriage Bolts