Shop All Carriage Bolts
Newport Fasteners
3/8-16 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 150PK
Mfr # 367921
Zoro # G106303170
product price: $969.99
/pk 150, $6.47/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Neck Type Ribbed
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 367921
- Zoro # G106303170
- Country of Origin Unknown
- Category Carriage Bolts
Details
Material | 18-8 Stainless Steel |
Neck Type | Ribbed |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
3/8-16 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 150PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34131.012.0043)
- OMRON Eyebolt, SS (44506-0720)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M5C10KCS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.060.0040)
- NEWPORT FASTENERS 3/4-10 x 12" Carriage Bolts/Partial Thread/Steel/Zinc/Partially Threaded/6" of Thread , 20PK (232702)
- NEWPORT FASTENERS 3/8-16 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 100PK (754187)
- NEWPORT FASTENERS 8-32 x 3/8" Carriage Bolts/Full Thread/Steel/Zinc , 10000PK (497253)
- NEWPORT FASTENERS 5/16-18 x 3 1/4" Carriage Bolts/Full Thread/Steel/Zinc , 300PK (795694)
- NEWPORT FASTENERS 1/4-20 x 3/8" Carriage Bolts/Full Thread/Steel/Zinc , 4000PK (134830)
- NEWPORT FASTENERS 5/8-11 x 6 1/2" Carriage Bolts/Full Thread/Grade 8/Zinc Yellow , 60PK (606913)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74147)
- Newport Fasteners Carriage Bolts